SANWA SUPPLY Wireless charging mouse

Sebelum PPN:
Rp509.900
Spesifikasi
AS ONE Part Number64-0910-07
Battery LifeAbout 150 days
ColorBlack
Communication Distance (m)Wooden desk (non-magnetic material): radius of about 10, steel desk (magnetic material): radius of about 2
Connector ShapeUSB connector (A type)
Continuous Operation TimeAbout 60 hours
Continuous Standby TimeAbout 2160 hours
Dimensions, Width W x Depth D x Height H (mm)Mouse: Approximately 69 * 121 * 38, receiver: 14.5 * 18.5 * 6
Included AccessoriesReceiver x 1, Charging cable (1m) x 1, Instruction manual
InterfaceUSB HID specification Ver.1.1 compliant (can also be used with USB3.1 / 3.0 / 2.0 interface)
Mass (g)Mouse: approx. 105 (excluding battery), receiver: approx. 2
Number of Buttons2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Power SupplyRechargeable
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 counts / inch
Supported OSWindows10.8.1.8.7,macOS 10.12~10.14,Mac OS X 10.3~10.11,Mac OS X 10.9,Mac OS X Mountain Lion,Windows(R) 8(RP x64),Windows(R) 10,Windows(R) 8.1,macOS Sierra
Type of ConnectionWireless
Wireless Communication System2.4GHz RF radio system (ID between mouse and receiver is fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a rechargeable wireless mouse that can be charged with Qi and a dedicated cable.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible without a mouse pad even on a glossy desk surface.
Without moving the mouse pointer, the side buttons at hand are also equipped with two buttons, "Back / Forward", so you can operate quickly with a Web browser.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
A small receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
The receiver is easy to store by simply inserting it into the back of the mouse body.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
* Charging time is about 2 hours. (Qi / charging cable)
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
* Cannot be used with the Apple Mac series.
* Only when there is no radio wave interference.
* It may be difficult to operate on some surfaces such as transparent glass.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using a new AA alkaline battery)
* Sanwa Supply in-house test theoretical value that does not consider natural discharge, not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
* You can scroll only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, Text Edit, and Finder, which are installed as standard on Mac OS X.
Also, the operation by pressing the wheel button is not supported.
* The radio wave communication range varies depending on the usage environment.
* Some models may not be compatible. The names and product names mentioned are trademarks or registered trademarks of each company.

Ulasan Produk

Tidak ada ulasan