SANWA SUPPLY Wireless blue LED mouse

Sebelum PPN:
Rp309.900
Spesifikasi
Communication Distance (m)[Wooden desk (non-magnetic material)] Radius approx. 10, [Steel desk (magnetic material)] Radius approx. 2
Connector ShapeUSB connector (A type)
Dimensions, Width W x Depth D x Height H (mm)[Mouse] Approximately 66.7 * 108 * 40.2, [receiver] 14.1 * 18.5 * 6
Included AccessoriesReceiver x 1, AA batteries for testing x 1, Instruction manual
InterfaceUSB HID specification version 1.1 compliant
Mass (g)[Mouse] Approximately 68 (without batteries), [Receiver] Approximately 2
Performance[Battery] Continuous operation time / about 351 hours, continuous standby time / about 6500 hours, usable time / about 6 months
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 counts / inch
Suitable ModelsWindows-based (DOS / V) PC, Apple Mac series * Models with USB ports as standard * Connecting to a PC with a Type-C port using a conversion adapter may not work
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14,Mac OS X 10.3~10.11
Type of ConnectionWireless
Wireless Communication2.4GHz RF radio system * ID between mouse and receiver is fixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless blue LED mouse that fits in the palm of your hand.
The back button is larger than the forward button, and the back button is easy to press.
A silent switch is used for left and right clicks, side buttons, and count switching buttons.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible without a mouse pad even on a glossy desk surface.
Without moving the mouse pointer, the side buttons at hand are also equipped with two buttons, "Back / Forward", so you can operate quickly with a Web browser.
* Cannot be used with the Apple Mac series.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application.
Easy speed switching just by pressing the count switching button.
A small receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
The receiver is easy to store by simply inserting it into the back of the mouse body.
With a power ON / OFF switch to prevent battery consumption when not in use.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass.
* Tracking ability may decrease on regular patterns.
* Only when there is no radio wave interference.
* It may be difficult to operate on some surfaces such as transparent glass.
* Can also be used with a USB 3.1 / 3.0 / 2.0 interface.
* Battery performance is when the mouse is operated by about 5% while using the computer for 8 hours a day. (When using a new AA alkaline battery)
* This is a manufacturer's calculated value that does not take natural discharge into consideration, and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
* Scrolling is possible only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, Text Edit, and Finder, which are installed as standard on Mac OS X. Also, the operation by pressing the wheel button is not supported.
* The radio wave communication range varies depending on the usage environment.
* Some models may not be compatible.
* Names and product names mentioned are trademarks or registered trademarks of each company.
Feature
Specification
2 buttons, 2 side buttons, wheel (scroll) button, count switch button

Ulasan Produk

Tidak ada ulasan