SANWA SUPPLY Wireless blue LED mouse

Sebelum PPN:
Rp399.900
Spesifikasi
Communication Distance (m)Wooden desk (non-magnetic material): radius of about 10, steel desk (magnetic material): radius of about 2
Connector ShapeUSB (A type connector)
Dimensions, Width W x Height H x Depth D (mm)Mouse: Approximately 66 * 100 * 37, receiver: 14.8 * 17 * 6.5
Included AccessoriesReceiver x 1, AA batteries x 1 (for testing), instruction manual
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)Mouse / approximately 62 (without battery), receiver / approximately 2
Number of Buttons2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution1600/1200/800 counts / inch
Type of Connectionwireless
Wireless Communication System2.4GHz RF radio system (ID between mouse and receiver is fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small but easy-to-grip wireless mouse.
It is equipped with a blue LED that is more sensitive than the red optical type.
The quiet click sound allows you to operate your computer without disturbing others. Ideal for late-night use, work or meetings, public facilities such as libraries, and homes with babies.
Smooth operation is possible without a mouse pad even on a glossy desk surface.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
The back button is larger than the forward button, and the back button is designed to be easy to press.
Without moving the mouse pointer, the side buttons at hand are also equipped with two buttons, "Back / Forward", so you can operate quickly with a Web browser.
* Cannot be used with the Apple Mac series.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
A receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
* Only when there is no radio wave interference.
* It may be difficult to operate on some surfaces such as transparent glass.
The receiver is easy to store by simply inserting it into the back of the mouse body.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
* The time is when using alkaline batteries. It depends on the environment (temperature * battery performance).
* This is an in-house test value of Sanwa Supply, not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note.
* Scrolling is possible only with applications that can be scrolled with the OS driver, such as Sufari, Mail, TextEdit, and Finder, which are installed as standard on Mac OS.
* Also, the operation by pressing the wheel button is not supported. * The "Back * Forward" function of the side button is only compatible with Windows.

Ulasan Produk

Tidak ada ulasan