SANWA SUPPLY Wireless blue LED combo mouse

Sebelum PPN:
Rp549.900
Spesifikasi
AS ONE Part Number64-0907-15
Applicable StandardBluetooth4.0Class2
ColorGunmetal
Communication Distance (m)Wooden desk (non-magnetic material): radius of about 10, steel desk (magnetic material): radius of about 2
Connector ShapeUSB (A type connector)
Dimensions, Width W x Height H x Depth D (mm)Mouse: 66 x 100 x 37, Receiver: 14.8 x 195 x 6.5
Frequency Range2.402~2.480GHz
Included AccessoriesReceiver x 1, AA batteries x 1 (for testing), instruction manual
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)Mouse / approximately 62 (without battery), receiver / approximately 2
Number of Buttons2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Power SupplyBattery operated
ProfileHIDoverGATT
Reading methodOptical sensor method (blue LED)
Resolution1600/1200/800 counts / inch
Type of Connectionwireless
Wireless Communication System2.4GHz RF radio system (ID between mouse and receiver is fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a combo mouse that you can choose between Bluetooth 4.0 and 2.4GHz.
* Cannot be used at the same time.
You can use it in various ways, such as receiving a receiver on a computer and connecting via Bluetooth on a tablet.
You can switch between Bluetooth and receiver connection with a single switch.
Since it uses a silent switch, you don't have to worry about the click sound even when using it in a quiet place.
The receiver can be stored in the mouse body, so you don't have to worry about losing the receiver when you carry it around.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
It is equipped with two buttons, "Back / Forward", on the side button at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser.
* Cannot be used with the Apple Mac series.
The back button is larger than the forward button, and the back button is designed to be easy to press.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
* Only when there is no radio wave interference.
* It may be difficult to operate on some surfaces such as transparent glass.
* The time is when using alkaline batteries. It depends on the environment (temperature * battery performance).
* This is an in-house test value of Sanwa Supply, not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note.
* Scrolling is possible only with applications that can be scrolled with the OS driver, such as Sufari, Mail, TextEdit, and Finder, which are installed as standard on Mac OS.
* Also, the operation by pressing the wheel button is not supported. * The "Back * Forward" function of the side button is only compatible with Windows.
* The radio wave communication range varies depending on the usage environment. 2.4GHz wireless specification: Wooden desk (non-magnetic material) / radius about 10m, steel desk (magnetic material) / radius about 2m * The communication range of radio waves varies depending on the usage environment.

Ulasan Produk

Tidak ada ulasan