SANWA SUPPLY Wired optical mouse

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.2
Connector ShapeUSB (A type)
Dimensions, Width W x Depth D x Height H (mm)60x102x39
InterfaceUSB HID specification Ver.1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)71
Number of Buttons3
Reading methodRoHS compliant, optical sensor method
Resolution1000(count/inch)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard 3-button optical mouse. Easy and hassle-free connection that can be used just by plugging it in, and there is no need to install troublesome software. The 1000 count high resolution allows you to move the cursor to the edge of the screen with a single flick of your wrist, making spreadsheet calculations such as Excel convenient. Paper box packaging that is easy to unpack and reduces waste after unpacking.

Ulasan Produk

Tidak ada ulasan