SANWA SUPPLY Wired laser mouse

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number64-0910-42
Cable Length (m)1.4
ColorBlack
Connector ShapeUSB connector (A type)
Dimensions, Width W x Depth D x Height H (mm)59x100x36
InterfaceUSB HID specification Ver.1.1 compliant (can also be used with USB3.1 / 3.0 / 2.0 interface)
Mass (g)81
Number of Buttons2 buttons, wheel (scroll) button
Reading methodLaser sensor method
Resolution800 . 1700 . 3400 count / inch
Suitable ModelsPC with Windows (DOS / V), Apple Mac series (model with USB port (A type connector).)
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14,Mac OS X 10.3~10.11,Mac OS X 10.9,Mac OS X Mountain Lion,Windows(R) 8(RP x64),Windows(R) 10,Windows(R) 8.1,macOS Sierra
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple wired mouse that is symmetrical and easy to use.
Equipped with a high-performance laser engine, it can read the surface of glossy materials that were difficult to identify with conventional optical sensors.
It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software.
The cursor speed can be switched between 800, 1700, and 3400 counts according to the application. Switching can be done by pressing and holding the left button and the wheel (scroll) button at the same time for 3 seconds.
A paper box package that is easy to unpack and can reduce dust after unpacking.
* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* Some models may not be compatible.
* Names and product names mentioned are trademarks or registered trademarks of each company.

Ulasan Produk

Tidak ada ulasan