SANWA SUPPLY Wired blue LED mouse

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number64-0909-38
Button Shape2 buttons, wheel (scroll) button
Cable Length (m)About 1.8
ColorBlack
Connector ShapeUSB connector (A type)
Dimensions, Width W x Depth D x Height H (mm)Mouse: Approximately 61 * 98.5 * 34.5, USB-PS / 2 Converter adapter: Approximately 18 * 41.9 * 11.5
Included AccessoriesUSB-PS / 2 conversion adapter, instruction manual
InterfaceUSB HID specification version 1.1, PS / 2 mouse interface compliant
Mass (g)Mouse / approximately 70, USB-PS / 2 conversion adapter / approximately 9.8
Reading methodOptical sensor method (blue LED)
Resolution1000 counts / inch
Suitable ModelsWindows (DOS / V) PC, Apple Mac series
Supported OSWindows 10.8.1.8.7.Vista.XP,macOS 10.12~10.14.Mac OS X 10.3~10.11
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard 3-button blue LED mouse.
It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software.
With a USB-PS / 2 conversion adapter, it supports both USB-PS / 2 interfaces. It is a multi-compatible mouse that can support various DOS / V PCs and Apple Macs.
With 1000 count high resolution that allows you to move the cursor to the edge of the screen with a single swing of your wrist, spreadsheets such as Excel are also comfortable.
A paper box package that is easy to unpack and can reduce dust after unpacking.

Ulasan Produk

Tidak ada ulasan