SANWA SUPPLY Wired blue LED mouse

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number64-0905-59
Cable Length (m)1.2
ColorBlack
Connector ShapeUSB (A type connector)
Dimensions, Width W x Height H x Depth D (mm)60x102x39
InterfaceUSB HID specification Ver.1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)About 71
Number of Buttons2 buttons, wheel (scroll) button
Reading methodOptical sensor method (IR LED)
Resolution1000 counts / inch
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a blue LED that is more sensitive than the red optical type.
A standard 3-button blue LED mouse.
It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software.
With 1000 count high resolution that allows you to move the cursor to the edge of the screen with a single swing of your wrist, spreadsheets such as Excel are also comfortable.
A paper box package that is easy to unpack and can reduce dust after unpacking.
* Scrolling is possible only with applications that can be scrolled with the OS driver, such as Sufari, Mail, TextEdit, and Finder, which are installed as standard on Mac OS.
* Also, the operation by pressing the wheel button is not supported.

Ulasan Produk

Tidak ada ulasan