Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Cable Type | Lightning, USB-C |
| Function | quick charge |
| Suitable Models | IPhone 14/13/12/11/XS/XR/X/8/SE |
| suitable usage | charging |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable bending test that uses a silicon material that combines flexibility and durability. Conducted and passed more than 30,000 times Smooth touch
Ulasan Produk
Tidak ada ulasan



















































































































































