Belkin USB-C to HDMI 2.1 Adapter (Supports 8K, 4K, and HDR)

Sebelum PPN:
Rp1.199.900
Spesifikasi
CompatibilityCompatible with: laptops, tablets, TVs, gaming systems, projectors, USB-C enabled devices, iPad Air 2, iPad Pro (12.9\") 2nd Gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max
Set ContentsUSB-C(R) to HDMI 2.1 adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Belkin 7.5" USB-C to HDMI Adapter lets you connect a Chromebook, MacBook, PC, or other USB-C host device to an HDMI display. Supporting resolutions up to 8K at 60Hz or 4K at 144Hz, this convenient plug-and-play adapter works with a wide range of displays.
Supports up to 8K at 60Hz and 4K at 144Hz
Integrated USB-C cable
Ultra-clear images with HDR10+ support
Supports iTunes/Netflix(R) HBR3, DSC, and HDCP 2.2 protected content
Durable cable material
USB-IF Certification

Ulasan Produk

Tidak ada ulasan