Belkin USB-C to HDMI + Charge Adapter 60W

Sebelum PPN:
Rp759.900
Spesifikasi
Cable ConectorUSB-C,HDMI
Cable Length (mm)130
Dimensions, Width W x Height H x Length L (mm)43 x 11.6 x 40 (main unit only)
Female MountingUSB-C,HDMI
Male MountingUSB Type-C
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product can be connected to a USB-C compatible device via the USB-C port to output video and charge at the same time. Widely compatible with Mac and Windows devices and other USB-C devices.
Video output and charging are possible at the same time from one USB-C port. Equipped with a pass-through USB-C Power Delivery of up to 60W, you can charge the device while outputting video.
Enjoy 4K video on all compatible devices. This product supports resolutions of up to 4K x 2K (3840 x 2160) at 60Hz, enabling ultra-high resolution sharing in any environment.
Feature
Specification
USB-C PD quick charge (USB-C Power Delivery ), 4K UHD compatible

Ulasan Produk

Tidak ada ulasan