Belkin USB-C to Ethernet + Charging Adapter 100W

Sebelum PPN:
Rp819.900
Spesifikasi
Mass (g)29
Set ContentsUSB-C to Ethernet + Charging Adapter 100W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact and convenient USB-C Ethernet adapter offers 100W USB-C Power Delivery and Gigabit Ethernet connectivity (supports 10/100/1000 Mbps). The adapter's compact, lightweight design makes it easy to use anywhere.
2-in-1 solution for charging and Ethernet connectivity
Pass-through charging up to 100W
Gigabit Ethernet connection supporting 10/100/1000 Mbps
Compact and portable design for use anywhere without bulky adapters
Belkin 2-year warranty
Products made from recovered and recycled materials
Feature
Specification
Dimensions (LxWxH) (cm): 17.1 (L) x 4.1 (W) x 1.5 (H) Integrated/embedded cable length: 13.1 cm

Ulasan Produk

Tidak ada ulasan