Spesifikasi
| Cable Conector | USB-C, Ethernet, USB-A, VGA, HDMI |
|---|---|
| Cable Length (mm) | 150 |
| Dimensions, Width W x Height H x Length L (mm) | 103 x 15.5 x 52 (main unit only) |
| Female Mounting | LAN port, HDMI, VGA, USB-A |
| Male Mounting | USB Type-C |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product can be charged up to 100W pass-through. It has 5 types of ports, Gigabit Ethernet, USB-A 3.0, VGA, HDMI (4K), and USB-C (data transfer possible), and is compatible with USB-C devices such as Mac and Windows PC.
Provides compatibility with Mac, Windows PC and other USB-C devices.
Charge connected devices while sharing content or outputting video. Supports pass-through charging up to 100W.
Provides compatibility with Mac, Windows PC and other USB-C devices.
Charge connected devices while sharing content or outputting video. Supports pass-through charging up to 100W.
Feature
SpecificationMulti-port, USB-C PD quick charge (USB-C Power Delivery ), 4K UHD compatible
Ulasan Produk
Tidak ada ulasan



















































































































































/ptP113535929-1.jpg)
