Belkin USB-C 4-Port GaN-Powered 200W Charger

Sebelum PPN:
Rp4.199.900
Spesifikasi
Set ContentsBoostCharge Pro USB-C 4-Port GaN-Powered 200W Charger with 1.5m (5ft) Detachable Power Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by fast and safe GaN technology and boasting an incredible 200W maximum total output, it simultaneously charges four USB-C devices. Universal compatibility supports fast charging for PD3.0-enabled devices like iPhone, MacBook, and Apple Watch.
When paired with a USB-C to USB-C cable (sold separately), it can fast-charge up to four devices, including an iPhone 15 Pro, from 0 to 50% in 21 minutes.
When paired with a MacBook Pro 16" USB-C to USB-C cable (sold separately), it charges from 0 to 50%+ in 30 minutes. Intelligent Power Sharing enables the most efficient and fast charging of up to four devices simultaneously, with a combined maximum output of 200W and a single port maximum of 140W.
Designed to sit on a desk for easy access to ports
Universal compatibility safely supports fast and optimal charging for most PD3.1 (EPR) / PD3.0 enabled devices Eco-friendly, made with post-consumer recycled materials and 100% plastic-free packaging (excluding cable) Peace of mind with up to $2,500 in Connected Equipment Coverage (CEW)
Feature
Specification
*Dimensions (LxWxH):4.7in x 3.6in x 1.4in*Number of USB-C Ports:4*Power Cord Length(m):5 ft. (1.5 detachable power cord

Ulasan Produk

Tidak ada ulasan