Belkin USB-C 2-port PD65W small GaN quick charger folding plug

Sebelum PPN:
Rp849.900
Spesifikasi
ColorWhite
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual USB-C ports for high-speed charging of two compatible devices at the same time USB-C PD 3.0 compatible, iPhone 13 from 0% to 50% in 28 minutes, Samsung Galaxy S21 from 0% to 50% in 27 minutes Charges up to 65W when using one USB-C port, 45W+20W when using both ports Optimized for compatible devices such as Apple, Samsung, Nintendo Switch Integrates GaN technology, Powerful, cool, and efficient charging PPS technology dynamically delivers optimal power to compatible devices Compact design perfect for home, office and travel

Ulasan Produk

Tidak ada ulasan