Spesifikasi
| Color | White |
|---|---|
| Compatibility | iPhone 13 Pro Max,iPhone 13 Pro,iPhone 13,iPhone 13 mini |
| Number of Ports | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simultaneously fast charge your iPhone, iPad, or other USB-C(R) PD enabled devices with the dual USB-C PD wall charger. Equipped with a 40W charge in a compact design that fits anywhere. Each port can deliver 20W of USB-C PD 3.0 certified power. Dual USB-C ports Compatible with Apple, Samsung, Google and other compatible smartphones and tablets Quickly charge iPhone 12 to 50% in 25 minutes and iPad to 50% in 40 minutes. USB-C PD 3.0 certified Compact design with folding prongs (US and China only)
Ulasan Produk
Tidak ada ulasan



















































































































































%20Foldable%20plug/knP113535743-1.jpg)
