Green House USB-AC Charger 3 Ports 100W

Sebelum PPN:
Rp789.900 - Rp929.900
Spesifikasi
InputAC 100 - 240V, 50Hz/60Hz, 2.5A Max
Mass (g)About 232
Number of Ports3
Outer Dimensions, Width W x Depth D x Height H (mm)65 x 65.7 x 30 *When plug is stored
Output TerminalUSB Type-C (female) x 2, USB Type-A (female) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AC charger supports a maximum output of 100W, is equipped with two USB Type-C ports and one USB Type-A port, and can quickly charge up to three devices simultaneously.
With a maximum output of 100W, it is compatible with a wide range of devices, including laptops, smartphones, tablets, and game consoles.
It complies with the USB Power Delivery (PD) standard and can be used safely with devices that require high output, such as the MacBook Pro.
It uses the next-generation semiconductor material "GaN (gallium nitride)" to achieve higher efficiency, lower heat generation, and a smaller size than conventional chargers. Its palm-sized, compact body makes it easy to carry around.
With an international input of 100V to 240V, it is perfect for travel or business trips.
It is also safe and environmentally friendly, complying with the PSE (Electrical Appliance and Material Safety Act) and RoHS Directive. It also has overcurrent, overvoltage, and overheating protection functions, so you can use it with confidence.
This charger combines high output, multiple ports, compactness, and safety, making it ideal for those who want to efficiently charge multiple devices.

Ulasan Produk

Tidak ada ulasan