Green House USB-AC charger 2-port GaN PD 65W

Sebelum PPN:
Rp1.099.900
Spesifikasi
Included AccessoriesPD65W compatible USB Type-C to C charging cable (2m), warranty card
InputAC100V-240V 50-60Hz
Mass (g)About 127
Material (Main Unit)PC
Outer Dimensions, Width W x Depth D x Height H (mm)31.5x52.5x54
OutputUSB Type-A: DC 5V/2.4A (Maximum 12W), USB Type-C: DC 5V/9V/12V/15V 3.0A (Maximum 45W), DC 20V/3.25A (Maximum 65W) *With USB Type-C Simultaneous use of Type-A: Maximum 57W (12W+45W)
Output TerminalUSB Type-A (female) x 1, USB Type-C (female) x 1
Suitable EquipmentsDevices that can be charged using the USB port: Android smartphones, iPhone series, iPads, tablets, laptops, portable game consoles, digital audio players, computer peripherals, mobile routers, electronic cigarettes, etc.
Suitable ForPSE
USB Port Number2
Warranty Period6 months (main unit only, excluding accessory cables)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GaN (Gallium Nitride) adopted for high output and compact size! AC charger equipped with a USB Type-C port with a maximum output of 65W and compatible with ultra-fast charging. If you use USB Type-C alone, you can charge it at a high speed of PD65W, and it can also supply power to your laptop. Comes with a USB Type-C to C strong cable (2m) that uses a nylon mesh cable that is resistant to disconnection. You don't need to buy a charging cable that supports high output again, and you can immediately experience ultra-fast charging. When using 2 ports at the same time, a total output of 57W (45W + 12W) is possible. It has a USB Type-C x 1 port that supports PD45W and a USB Type-A x 1 port with a maximum of 5V / 2.4A (12W), and has 2 ports. With a total output of 57W (45W + 12W), this AC charger supports ultra-fast charging. You can charge smartphones and tablets at high speed, and charge smartphones and tablets that support USB Power Delivery at high speed, and you can shorten the charging time. * Only devices that support quick charging can charge the iPhone 14 Pro Max to about 50% in 30 minutes and about 90% in 1 hour High output and compact by adopting GaN (gallium nitride) High output but compact, retractable outlet Convenient to carry with a plug The retractable AC plug can be folded, so it is convenient to carry when traveling. Compatible with 100V to 240V that can be used overseas * When using overseas, a conversion plug that corresponds to the region is required separately.
Devices that can be charged using a USB port (Android smartphones, iPhone series, iPads, tablets, laptops, portable game consoles, digital audio players, computer peripherals, mobile routers, electronic cigarettes, etc.)
* In order to demonstrate high-speed / high-output charging performance such as PD, it is necessary to support the charging device and the cable used for charging. * Depending on the specifications and performance of the compatible device, some devices may not be able to charge. *It does not support the QuickCharge charging standard. * We do not guarantee the operation with all USB compatible devices. *Complete charging may not be possible depending on the device. *The device may overcharge and damage the battery, so please remove the cable as soon as the charging lamp of the device goes out. * The manufacturer will not be held responsible for any damage to data or equipment due to the use of this product, except in cases of intentional or gross negligence on the part of the manufacturer. * When inserting or removing the connector, be sure to hold the connector part. *Company names and product names mentioned are trademarks or registered trademarks of each company. *The color of the product image may differ from the actual product. * Product design and specifications are subject to change without notice due to improvements, etc. *Please handle with care when opening to avoid injury.

Ulasan Produk

Tidak ada ulasan