Green House USB-AC charger 2 ports 20W

Sebelum PPN:
Rp599.900
Spesifikasi
Included AccessoriesWarranty
InputAC100~240V,50Hz/60Hz 1.3A MAX
Mass (g)About 105
Operating Humidity (%)10 to 90 (no condensation)
Operating Temperature Range (°C)0 to 35
Outer Dimensions, Width W x Depth D x Height H (mm)47x48.5x30 *When the plug is retracted
OutputUSB Type-C 5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/2.25A (maximum 45W) PPS 3.3-11V/4A 2 ports simultaneously used: 5V3A, 9V/2.22A, 12V/1.67A (Max 20W) PPS 3.3-11V/1.8A
Output TerminalUSB Type-C (female) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB Port Number2
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super high-speed charging of smartphones/tablets! USB-AC charger with a maximum output of 20W.
A compact AC charger that supports fast charging with a maximum output of 45W. You can charge up to two iPhones or smartphones at the same time from an outlet. Compatible with USB Power Delivery and compatible with Nintendo Switch.
Compatible with 100V to 240V that can be used overseas

Ulasan Produk

Tidak ada ulasan