Green House USB-AC Charger 2 Port 20W

Sebelum PPN:
Rp429.900
Spesifikasi
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mobile battery that supports 20W (USB Power Delivery compatible) high-speed / high-output charging. Fast charging of smartphones and tablets, compatible with USB Power Delivery. Charge iPhone 13 about 50% in 30 minutes. Equipped with a USB Type-C port (1 port) and a USB Type-A port (1 port). High output but compact, retractable outlet plug makes it convenient to carry. Compatible with 100V to 240V that can be used overseas.

Ulasan Produk

Tidak ada ulasan