Green House USB3.1 Gen1 compatible 4-port USB hub Black

Sebelum PPN:
Rp359.900
Spesifikasi
ColorBlack
Number of Ports4
Power Supply MethodBus power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.1 Gen1 (5Gbps) high-speed transfer compatible 4-port USB hub It is a USB hub compatible with USB3.1 Gen1 (5Gbps) that realizes about 10 times faster transfer (theoretical value) than USB2.0. Spacious ports with USB ports on 4 sides for easy use of direct plug-in USB devices By arranging USB ports on 4 sides, USB devices with large connectors can be used without interference. Bus-powered type that does not require an AC adapter.

Ulasan Produk

Tidak ada ulasan