SANWA SUPPLY USB3.1 Gen1 + USB2.0 combo hub

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-0910-62
Cable Length (cm)About 10
ColorWhite
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connector Shape-DownstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A connector female x 1, USB2.0 A connector female x 3
Connector Shape-UpstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A connector male x 1
Dimensions, Width W x Depth D x Height H (mm)Approx. 95 x 26.5 x 15.5
Interface-DownstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible)
Interface-UpstreamUSB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible)
Mass (g)About 32
Number of Ports4
Power SupplyBus power
Suitable ModelsPC with Windows (DOS / V), Apple Mac series
Supply Current (mA)820 maximum (total for all 4 ports)
Supported OSWindows 10, 8.1, 8, 7, Vista, XP (SP1 or later), macOS 10.12 to 10.14, Mac OS X 10.4 to 10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a combo hub with USB3.1 Gen1 x 1 port and USB2.0 x 3 port.
Ideal for use with devices that do not require USB 3.1 Gen1, such as wireless mouse receivers.
The USB3.1 Gen1 port supports super speed mode (5Gbps) [standard value].
Even if you connect a USB 2.0 device to the USB 2.0 port, the USB 3.1 Gen1 port can operate in super speed mode.
Since it is compatible with the USB 2.0 / 1.1 standard, it can also be used with a computer equipped with a conventional USB 2.0 port.
A bus-powered type that does not require an AC power supply.
* When connecting a USB2.0 / 1.1 standard product to the USB3.1 Gen1 (USB3.0) port, please note that the maximum transfer speed will be the slower standard.
* This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
* This product supports USB3.1 Gen1 (USB3.0) standard, but we do not guarantee the transfer speed of the standard value (5Gbps) of USB3.1 Gen1 (USB3.0).
* This product is for bus power only. It can be used only when the total value of the 4 ports of the connected peripheral device is 820mA or less (400mA or less when the USB 2.0 port is connected).
* If the total current consumption of the connected peripheral devices is 880mA or more (400mA or less when the USB 2.0 port is connected), it may not operate normally.
* Compatible models have a USB port, and the computer manufacturer guarantees the operation of the USB port.
* A USB3.1 Gen1 port is required on the computer to operate in a USB3.1 Gen1 environment. Also, as for the connection cable, a USB3.1 Gen1 cable that complies with the USB3.1 Gen1 standard is required.
* Some computers and USB devices may not be compatible.

Ulasan Produk

Tidak ada ulasan