Spesifikasi
| AS ONE Part Number | 64-0910-61 |
|---|---|
| Cable Length (cm) | About 10 |
| Cable Length (m) | 0.1 |
| Color | Black |
| Communication Speed | 5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value) |
| Connector Shape-Downstream | USB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A female x 1, USB 2.0 Type-A female x 3 |
| Connector Shape-Upstream | USB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 Type-A Male x 1 |
| Dimensions, Width W x Depth D x Height H (mm) | Approx. 95 x 26.5 x 15.5 |
| Interface-Downstream | USB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible) |
| Interface-Upstream | USB 3.2 Gen1, USB 3.1 Gen 1, USB 3.0 (USB 2.0 / USB 1.1 upward compatible) |
| Mass (g) | About 32 |
| Number of Ports | 4 |
| Power Supply | Bus power |
| Suitable Models | PC with Windows (DOS / V), Apple Mac series |
| Supply Current (mA) | 820 maximum (total for all 4 ports) |
| Supported OS | Windows 10, 8.1, 8, 7, Vista, XP (SP1 or later), macOS 10.12 to 10.14, Mac OS X 10.4 to 10.11 |
| USB Port Number | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a combo hub with USB3.1 Gen1 x 1 port and USB2.0 x 3 port.
Ideal for use with devices that do not require USB 3.1 Gen1, such as wireless mouse receivers.
The USB3.1 Gen1 port supports super speed mode (5Gbps) [standard value].
Even if you connect a USB 2.0 device to the USB 2.0 port, the USB 3.1 Gen1 port can operate in super speed mode.
Since it is compatible with the USB 2.0 / 1.1 standard, it can also be used with a computer equipped with a conventional USB 2.0 port.
A bus-powered type that does not require an AC power supply.
* When connecting a USB2.0 / 1.1 standard product to the USB3.1 Gen1 (USB3.0) port, please note that the maximum transfer speed will be the slower standard.
* This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
* This product supports USB3.1 Gen1 (USB3.0) standard, but we do not guarantee the transfer speed of the standard value (5Gbps) of USB3.1 Gen1 (USB3.0).
* This product is for bus power only. It can be used only when the total value of the 4 ports of the connected peripheral device is 820mA or less (400mA or less when the USB 2.0 port is connected).
* If the total current consumption of the connected peripheral devices is 880mA or more (400mA or less when the USB 2.0 port is connected), it may not operate normally.
* Compatible models have a USB port, and the computer manufacturer guarantees the operation of the USB port.
* A USB3.1 Gen1 port is required on the computer to operate in a USB3.1 Gen1 environment. Also, as for the connection cable, a USB3.1 Gen1 cable that complies with the USB3.1 Gen1 standard is required.
* Some computers and USB devices may not be compatible.
Ideal for use with devices that do not require USB 3.1 Gen1, such as wireless mouse receivers.
The USB3.1 Gen1 port supports super speed mode (5Gbps) [standard value].
Even if you connect a USB 2.0 device to the USB 2.0 port, the USB 3.1 Gen1 port can operate in super speed mode.
Since it is compatible with the USB 2.0 / 1.1 standard, it can also be used with a computer equipped with a conventional USB 2.0 port.
A bus-powered type that does not require an AC power supply.
* When connecting a USB2.0 / 1.1 standard product to the USB3.1 Gen1 (USB3.0) port, please note that the maximum transfer speed will be the slower standard.
* This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
* This product supports USB3.1 Gen1 (USB3.0) standard, but we do not guarantee the transfer speed of the standard value (5Gbps) of USB3.1 Gen1 (USB3.0).
* This product is for bus power only. It can be used only when the total value of the 4 ports of the connected peripheral device is 820mA or less (400mA or less when the USB 2.0 port is connected).
* If the total current consumption of the connected peripheral devices is 880mA or more (400mA or less when the USB 2.0 port is connected), it may not operate normally.
* Compatible models have a USB port, and the computer manufacturer guarantees the operation of the USB port.
* A USB3.1 Gen1 port is required on the computer to operate in a USB3.1 Gen1 environment. Also, as for the connection cable, a USB3.1 Gen1 cable that complies with the USB3.1 Gen1 standard is required.
* Some computers and USB devices may not be compatible.
Ulasan Produk
Tidak ada ulasan




















































































































































