Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A male - Micro Type-B male |
| Conversion Type | Male - Male |
| Feature | Data transmission |
| Plug | Gold plate |
| Shielding | Triple shield |
| Standard | USB-IF Regular certified product / USB 3.2 Gen1 standard certified cable |
| Structure | Twisted wire (stranded wire) |
| Transmission Speed (Gbps) | Up to 5 |
| Type of Cable | Standard |
| USB type | USB3.2 Gen1(USB3.1 Gen1/USB3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a main unit such as a USB3.0-equipped PC to a device equipped with a USB3.0 micro B connector. A USB-IF certified high quality cable. Uses a triple shielded cable and twisted pair wire that is less susceptible to external noise.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance. Gold-plated to prevent rust and signal deterioration due to aging.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance. Gold-plated to prevent rust and signal deterioration due to aging.
Ulasan Produk
Tidak ada ulasan



















































































































































/dkP113535488-1.jpg)
