Green House USB3.0 memory Pico VC management tool compatible 1 year version

Sebelum PPN:
Rp2.499.900 - Rp6.299.900
Spesifikasi
Current Consumption (mA)250 (maximum during operation)
Data Packet RateUSB2.0: Maximum 480Mbps (theoretical value), USB3.0: Maximum 5Gbps (theoretical value)
InterfaceUSB 3.0/2.0
Mass (g)About 11
Outer Dimensions, Width W x Depth D x Height H (mm)55.0 x 23.5 x 8.5 (with connector stored)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty PeriodHardware: 1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Management tool compatible USB3.0 memory with virus check & encryption function.
"PicoDrive VC" USB3.0 compatible model.
Compatible with the management tool "GH-MNG-VS2" (sold separately).
Anti-virus software "Trend Micro USB Security" made by Trend Micro.
Realizes AES256bit data encryption at the hardware level.

Ulasan Produk

Tidak ada ulasan