Green House USB3.0 memory pico secure management tool compatible

Sebelum PPN:
Rp2.199.900
Spesifikasi
Capacity (gb)4
Current Consumption (mA)250 (maximum during operation)
Data Packet RateUSB3.0: Maximum 5Gbps (theoretical value), USB2.0: Maximum 480Mbps (theoretical value)
InterfaceUSB 3.0/2.0
Mass (g)About 11
Operating Humidity Range10 to 90% (non-condensing)
Operating Temperature Range (°C)0 to 60
Outer Dimensions, Width W x Depth D x Height H (mm)55.0 x 23.5 x 8.5 (with connector stored)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 memory with encryption function and information leakage countermeasure function compatible with management tools.
"PicoDrive Secure" USB3.0 compatible model.
Compatible with the management tool "GH-MNG-VS2" (sold separately).
Realizes AES256bit data encryption at the hardware level.
Equipped with an automatic PC lock function.
Feature
Specification
Power management: Windows standby/hibernate support

Ulasan Produk

Tidak ada ulasan