Green House USB3.0 memory pico drive VC 5 years version

Sebelum PPN:
Rp3.899.900
Spesifikasi
Capacity (gb)8
Current Consumption (mA)250 or less (maximum during operation)
Data Packet RateUSB2.0: Maximum 480Mbps (theoretical value), USB3.0: Maximum 5Gbps (theoretical value)
InterfaceUSB3.0/2.0
Mass (g)About 11
Operating Temperature (°C)0 to 60 (operating)
Outer Dimensions, Width W x Depth D x Height H (mm)55.0 x 23.5 x 8.5 (with connector stored)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty PeriodHardware: 5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 memory with virus check & encryption function.
"PicoDrive VC" USB3.0 compatible model.
Anti-virus software "Trend Micro USB Security" made by Trend Micro.
Realizes AES256bit data encryption at the hardware level.

Ulasan Produk

Tidak ada ulasan