Green House USB3.0 memory pico drive VC 3 years version
#Grup produk P113535381
Sebelum PPN:
Rp2.099.900 - Rp5.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Current Consumption (mA) | 250 or less (maximum during operation) |
|---|---|
| Data Packet Rate | USB2.0: Maximum 480Mbps (theoretical value), USB3.0: Maximum 5Gbps (theoretical value) |
| Interface | USB3.0/2.0 |
| Mass (g) | About 11 |
| Operating Temperature (°C) | 0 to 60 (operating) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 55.0 x 23.5 x 8.5 (with connector stored) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | Hardware: 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.0 memory with virus check & encryption function.
"PicoDrive VC" USB3.0 compatible model.
Anti-virus software "Trend Micro USB Security" made by Trend Micro.
Realizes AES256bit data encryption at the hardware level.
"PicoDrive VC" USB3.0 compatible model.
Anti-virus software "Trend Micro USB Security" made by Trend Micro.
Realizes AES256bit data encryption at the hardware level.
Ulasan Produk
Tidak ada ulasan




















































































































































