Green House USB3.0 memory pico drive secure
#Grup produk P113535363
Sebelum PPN:
Rp3.699.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Current Consumption (mA) | 250 (maximum during operation) |
|---|---|
| Data Packet Rate | USB3.0: Maximum 5Gbps (theoretical value), USB2.0: Maximum 480Mbps (theoretical value) |
| Interface | USB 3.0/2.0 |
| Mass (g) | About 11 |
| Operating Humidity Range | 10 to 90% (non-condensing) |
| Operating Temperature Range (°C) | 0 to 60 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 55.0 x 23.5 x 8.5 (with connector stored) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.0 memory with information leakage prevention function and encryption function.
"PicoDrive Secure" USB3.0 compatible model.
Realizes AES256bit data encryption at the hardware level.
Equipped with an automatic PC lock function.
"PicoDrive Secure" USB3.0 compatible model.
Realizes AES256bit data encryption at the hardware level.
Equipped with an automatic PC lock function.
Feature
SpecificationPower management: Windows standby/hibernate support
Ulasan Produk
Tidak ada ulasan




















































































































































