SANWA SUPPLY USB3.0 memory

Sebelum PPN:
Rp489.900 - Rp1.299.900
Spesifikasi
Cap TypeCap type
ColorWhite
ConnectorUSB3.0A (male)
Dimensions, Width W x Depth D x Height H (mm)18x7.9x61
InterfaceUSB Ver.3.1 Gen1 (USB3.0) compliant (USB Ver.2.0 / 1.1 upper compatible)
Mass (g)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-speed USB memory compatible with USB3.0.
It is a convenient structure that allows you to attach a strap to both the main body and the cap.
The removed cap can be attached to the back so you don't have to worry about losing it.
Just plug it into a USB port and you're ready to go.
Compatible with both Windows & Mac.
Built-in 4GB.
Comes with a strap hole.
Comes with Lifeboat security software "LB File Lock 2" and "Computer Lock 4".
* The software is only compatible with Windows 10, 8.1, 8, 7, Vista, and XP.

Ulasan Produk

Tidak ada ulasan