Spesifikasi
| AS ONE Part Number | 64-0890-35 |
|---|---|
| Connector | USB A connector female x 1 (peripheral device side), USB B connector female x 4 (computer side) |
| Interface | Compliant with USB specification Ver 2.0 (upper compatible with USB specification Ver 1.1) |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 103x83x24.3 |
| Mass (g) | 121 |
| Number of Circuits | 4 |
| Operating Environment | Temperature / 0 ~ 40 °C Humidity 0 ~ 85% RH (No condensation) |
| Storage Environment | Temperature / 0 ~ 60 °C Humidity 0 ~ 85% RH (No condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch and share one USB 2.0 device with four PCs.
It is ideal for switching between multiple printers on four PCs in an office or office.
Since the USB hub ports can be switched independently, for example, USB device A can be switched to PC 1, USB devices B and C can be switched to PC 2, and USB device D can be switched to PC 4.
It is a switch that supports high speed (480 Mbps) of USB 2.0.
It can be easily switched with a button switch.
Equipped with an LED that shows the switching destination at a glance.
Ideal for sharing peripherals such as printers and hard disks that support USB 2.0.
It is a product that complies with the RoHS directive.
* It is not a product that uses (shares) one USB device on multiple computers at the same time.
* Hard disks cannot be used on multiple computers at the same time.
* Please note that only one computer can be switched.
It is ideal for switching between multiple printers on four PCs in an office or office.
Since the USB hub ports can be switched independently, for example, USB device A can be switched to PC 1, USB devices B and C can be switched to PC 2, and USB device D can be switched to PC 4.
It is a switch that supports high speed (480 Mbps) of USB 2.0.
It can be easily switched with a button switch.
Equipped with an LED that shows the switching destination at a glance.
Ideal for sharing peripherals such as printers and hard disks that support USB 2.0.
It is a product that complies with the RoHS directive.
* It is not a product that uses (shares) one USB device on multiple computers at the same time.
* Hard disks cannot be used on multiple computers at the same time.
* Please note that only one computer can be switched.
Feature
Specification4 units: 1 unit switching
Ulasan Produk
Tidak ada ulasan



















































































































































/4pP113535169-1.jpg)
