SANWA SUPPLY USB2.0 manual changer (2 circuits)

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number64-0890-34
ConnectorUSB A connector female x 1 (peripheral device side), USB B connector female x 2 (computer side)
InterfaceCompliant with USB specification Ver 2.0 (upper compatible with USB specification Ver 1.1)
Main Unit Dimensions, Width W x Depth D x Height H (mm)60.6x60.6x22
Mass (g)51
Number of Circuits2
Operating EnvironmentTemperature / 0 ~ 40 °C Humidity 0 ~ 85% RH (No condensation)
Storage EnvironmentTemperature / 0 ~ 60 °C Humidity 0 ~ 85% RH (No condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch and share one USB 2.0 device with two computers.
It is a switch that supports high speed (480 Mbps) of USB 2.0.
You can easily switch between two PCs with a button switch.
Equipped with an LED that shows the switching destination at a glance.
Ideal for sharing peripherals such as printers that support USB 2.0.
* Sanwa Supply has verified that this product operates at the specified speed of USB 2.0 when used in a USB 2.0 environment.
* Since the USB 2.0 standard does not have the concept of switching and cable extension, there is no particular default.
* This product complies with the USB 2.0 standard, but has not been certified by USB IF.
* In either case of USB2.0 or USB1.1, it may not operate normally depending on the difference in USB device and environment, and the difference in quality of USB cable.
Feature
Specification
2 units: 1 unit switch

Ulasan Produk

Tidak ada ulasan