SANWA SUPPLY USB2.0 extension cable

Sebelum PPN:
Rp139.900 - Rp179.900
Spesifikasi
ColorLight gray
Connector ShapeType-A Male - Type-A Female
Conversion TypeMale-female
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardUL20276
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that extends a device (cable) that has a USB standard compliant "Series A" connector.
Double shielded cable A sealed aluminum shield is applied to the inside of the copper high-density braided shield material to protect important data from most noise from low frequencies to wide areas. It is a flexible cable with a small diameter but excellent flexibility, so it is easy to wire and protects the internal core wire from impact and vibration.
Gold-plated pin Gold-plated pin that is resistant to rust and does not have to worry about signal deterioration due to aging.
USB2.0 compatible Parts such as wires and connectors that comply with the electrical characteristics of cables specified by USB2.0 are used.
We have verified in-house that it works without problems with USB 2.0 hard disks using USB 2.0 USB disks and manufacturer's USB 2.0 authentication cables (3m). * Since the USB 2.0 standard does not have the concept of cable extension, there is no particular regulation.
Twisted pair cable A twisted pair wire that is resistant to noise is used by twisting two core wires each.
Lead-free solder We use environmentally friendly lead-free solder.
RoHS directive compliant products (excluding RoHS2)
* When using with USB 2.0, please use it together with the manufacturer's USB 2.0 certification cable (within 3.0 m).
* When using with USB1.1, please use it together with a USB cable within 3.0m.
* In either case of USB2.0 or USB1.1, it may not operate normally depending on the difference in USB device and environment, and the difference in quality of the cable used together.

Ulasan Produk

Tidak ada ulasan