SANWA SUPPLY USB2.0 cable_nylon mesh type

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number64-0893-66
Cable Length (m)1.5
ColorBlack
Connector ShapeType-A male - Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
Terminal ConnectionStraight connection
Type of CableMesh
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a computer and a USB device (printer, HDD, USB hub, scanner, etc.) that is compliant with the USB 2.0 and USB 1.1 standards, or to connect a USB hub and a USB device. (Connects devices with "Series A" connectors and devices with "Series B" connectors.) Strongly coated with nylon mesh, it is resistant to disconnection and protects the cable from stress caused by chairs or pulling by feet. will protect. This is a high quality cable that supports USB2.0 "Hi-SPEED" mode (transfer speed 480Mbps). This cable satisfies cable performance such as characteristic impedance and signal attenuation specified by USB2.0. *It is also compatible with USB1.1/1.0 standard devices, so it can be used. This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies. We use twisted pair wires that are resistant to noise and have two core wires twisted together. This is a molded connector with a resin molded interior and a fully shielded finish, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging. We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.

Ulasan Produk

Tidak ada ulasan