SANWA SUPPLY USB TypeC-A Cable_USB2.0_Rotating Connector

Sebelum PPN:
Rp269.900 - Rp299.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C male connector - USB 2.0 Type-A male connector
Diameter (mm)Cable: Approx. 3.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1
USB Standards[USB PD (USB Power Delivery) compatible] x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable uses a connector that rotates 540° (180° left and right + 360° horizontally).
The special design integrates the Type-C terminal into the cable, allowing for 540° rotation (180° left and right + 360° horizontally).
Since it can be used without worrying about the orientation of the connector, it is easy to use and prevents cable breakage and connector damage.
When watching videos or playing games while charging your smartphone or tablet, you can freely adjust the orientation of the connector for comfortable use.
It uses a nylon mesh cable that is highly elastic and flexible, and is resistant to bending, twisting, and pulling.
High-speed data transfer of 480Mbps is also possible.
Supports QC3.0 high-speed charging: 12V/1.5A, 9V/2A, 5V/3A. *Does not support PD charging.
Gold-plated pins are used, which are resistant to rust and have less signal degradation due to aging.

Ulasan Produk

Tidak ada ulasan