Green House USB Type-C to USB Type-C Retractable USB Charging Cable

Sebelum PPN:
Rp359.900 - Rp479.900
Spesifikasi
Cable Length (m)1
Cable TypeRewind type
ColorBlack
Connector ShapeUSB Type-C (male)/USB Type-C (male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)20
USB typeUSB 2.0 compatible
suitable usageCharging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The length is adjustable, and the retractable design makes it compact and easy to carry.
Supports USB Power Delivery for power supply
Supports Nintendo Switch charging
USB 2.0 compatible, data transfer up to 480Mbps
* The current value supplied varies depending on the charging environment.
Feature
Specification
Supports USB Power Delivery

Ulasan Produk

Tidak ada ulasan