Green House USB Type-C to Lightning retractable data transfer cable

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1
Connector ShapeUSB Type-C (male)/Lightning connector (male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB typeUSB2.0
Various certificationsMFi certification
suitable usageCharging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable Type-C to Lightning cable that is compact and convenient to carry
Charging and data transfer of iPhone/iPad/iPod equipped with Lightning connector is possible.
Supports USB Power Delivery, can supply power at a maximum of 60W (20V/3A)
* The current value supplied varies depending on the charging environment.
Feature
Specification
Supports USB Power Delivery

Ulasan Produk

Tidak ada ulasan