SANWA SUPPLY USB Type-C to Lightning adapter

Sebelum PPN:
Rp569.900
Spesifikasi
Connector ShapeLightning male connector to USB 2.0 Type-C female connector, straight
Suitable ModelsDevices with a Lightning port (iPhone, iPad, iPod, AirPods, etc.)
USB StandardsUSB2.0480Mbps
adapter-TypeUSB Type-C, adapter type MFi certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts a USB Type-C port into a Lightning port, allowing you to charge and transfer data with devices equipped with a Lightning port.
This product is Apple MFi certified (Made For iPhone).
Supports 60W Power Delivery, allowing for efficient power supply with fast charging.
Data transfer is possible at up to 480Mbps.
It comes with an anti-loss strap to reduce the risk of losing it when carrying it around.
The gold-plated pins are rust-resistant and minimize signal degradation over time. *USB OTG is not supported, so USB-connected devices such as mice and keyboards may not function properly. *Operation is not guaranteed with all Lightning port-equipped devices. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
Output source connector: Lightning, Output destination connector: USB Type-C, Charging specifications: PD60W, DP Alt mode support: Not supported

Ulasan Produk

Tidak ada ulasan