SANWA SUPPLY USB Type-C to A cable, USB 2.0

Sebelum PPN:
Rp199.900 - Rp269.900
Spesifikasi
Connector ShapeUSB2.0 Type-C connector male - USB2.0 A connector male
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1
suitable usageFor data transmission/reception and charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect devices such as computers, chargers, and mobile batteries that have a USB port (USB 2.0 A connector female) to peripheral devices that have a USB Type-C port.
This product is certified by USB-IF (USB Implementers Forum).
Charges connected devices at up to 15W (5V/3A). *USB Power Delivery is not supported.
High-speed data transfer of up to 480Mbps is possible.
The cable uses PVC for the outer sheath, making it resistant to scratches and bending and less likely to deteriorate even with long-term use.
The double shielding structure minimizes the impact of external noise, ensuring stable data transfer and charging.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
Feature
Specification
*Wire material standard (UL): UL2725 *USB PD (USB Power Delivery) compatible: No *USB PD (USB Power Delivery) specifications: PD non-compatible charging specifications

Ulasan Produk

Tidak ada ulasan