SANWA SUPPLY USB Type-C Memory UFD-3TC Series

Sebelum PPN:
Rp809.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB memory with a USB Type-C connector. This is a high-speed USB memory that supports USB 5Gbps (3.2 Gen1). It has a convenient structure that allows you to attach a strap to both the main body and the cap. The removed cap can be attached to the back, so there is no need to worry about losing it. Just insert it into a USB port and you can use it immediately. Compatible with both Windows and Mac. Comes with a strap hole.
Feature
Specification
*Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *Connector shape: USB A, USB Type-C *Input voltage: DC 5V *Capacity: 64GB *Format: FAT32 *Security: LB File Lock 2, LB PC Lock 4 *Cap type: Cap type *Size: Approx. W17 x D6 x H27mm *Weight: Approx. 2.5g (main unit only) *Set contents: Instruction manual

Ulasan Produk

Tidak ada ulasan