Green House USB Type-C LAN adapter

Sebelum PPN:
Rp819.900
Spesifikasi
Cable Length (cm)About 16.5
Connector[USB] Type-C male [LAN] RJ-45 *Auto MDI/MDI-x compatible
Current ConsumptionMaximum about 184mA
Mass of Main Unit (g)About 29
Operating Temperature/Humidity Range0 to 40°C 0 to 85 %RH (no condensation)
Outer Dimensions (mm)59x24x17
Power SupplyDC5V (USB bus power drive)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard[USB] USB3.2 Gen1/ USB3.1 Gen1/3.0/2.0 [LAN] IEEE802.3ab (1000BASE-T) compliant, IEEE802.3u (100BASE-T x) compliant, IEEE802.3 (10BASE-T) compliant
Transfer Rate (Gbps)USB: (maximum) 1
Transfer Speed (Mbps)(LAN) 10/100/1000 (theoretical value)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigabit LAN adapter for USB3.2 Gen1
Wired high-speed LAN connection for PCs and mobile devices equipped with USB Type-C ports without LAN ports
Compatible with Nintendo Switch

Ulasan Produk

Tidak ada ulasan