SANWA SUPPLY USB Type-C Hub

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (cm)About 15
Connector ShapeUSB Type-C
Data Packet RateMaximum (theoretical value): 5Gbps
Maximum Output Power (W)USB PD: Approx. 92
Number of Ports2 ports
Supply Current (mA)Maximum 3000 (total of all ports when bus-powered)
Type of CableIntegrated cable type
USB Port NumberType-C female/USB 5Gbps: 1 port PD compatible port (PD & data compatible) *USB Type-C connected monitors are not supported. A female/5Gbps: 1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect wired earphones or headsets with a 3.5mm plug to the USB Type-C port on your smartphone or tablet.
Equipped with a DAC that supports up to 24-bit/96kHz, you can enjoy music and movies in high quality.
Equipped with USB 5Gbps (3.2 Gen1), 1 USB A port, and 1 Type-C port, you can connect peripherals such as mice and keyboards.
Supports USB PD, delivering up to 100W of power. You can use earphones and USB devices while charging, so you don't have to worry about running out of charge while you're working.
The Type-C port also supports data transfer and can be used to connect USB devices such as memory sticks.
The cable is integrated, so there is no need to purchase a separate cable.
No driver is required, just plug it in and you can use it right away.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum).

Ulasan Produk

Tidak ada ulasan