SANWA SUPPLY USB Type-C Hub

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (cm)About 10
Connector ShapeUSB Type-C
Data Packet RateMaximum (theoretical value): 5Gbps
Number of Ports4 ports
Supply Current (mA)Maximum 1500 (total for all ports) *per port
Type of CableIntegrated cable type
USB Port NumberA female/5Gbps: 1 port, A female/2.0: 3 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-slim, portable USB Type-C 4-port USB hub.
Supports transfer speeds of USB 5Gbps (USB 3.2 Gen1/3.1 Gen1) [theoretical value].
It is equipped with one USB 5Gbps high-speed transfer A port and three USB 2.0 A ports.
It is ideal for use with devices that do not require USB 5Gbps, such as wireless mouse receivers.
It has a luxurious aluminum body.
It is compact and easy to carry.
The cable is directly attached so there is no need to worry about losing it.
This USB hub is both easy to use and functional.
It is a bus-powered type that does not require AC power.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum).

Ulasan Produk

Tidak ada ulasan