audio-technica USB Type-C Headphones

Sebelum PPN:
Rp759.900
Spesifikasi
Cable Length (m)1.2
Earphone shapeoverhead
Main Unit Dimensions (mm)175x147x70
Mass (g)110
Playback Frequency Band (Hz)15-22000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sound Pressure Sensitivity (dB/mW)Output: 103
TypeDynamic type
Type of ConnectionUSB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Φ38mm driver that allows you to enjoy powerful sound
Founded in 1962, the Japanese audio manufacturer continues to inherit the sound quality that it continues to be particular about. You can enjoy powerful sound even with music, videos, games, and SNS.
It has a built-in high-quality DAC (D/A converter) and supports digital output, so it can be used with a wide range of smartphone models.
No charging required, can be used with multiple devices
It can be connected to a PC, smartphone, or tablet that has a USB Type-C terminal, so you can connect it to a variety of devices.
Watch videos and play games without stress
Since it is wired to the USB terminal with a cord, there are no interruptions or delays in the sound. Therefore, it is ideal not only for watching videos but also for playing games where the timing of hearing sound is important.
Built-in high-quality microphone with great sound for web conferences and calls. You can answer and end calls using the remote control from a PC, smartphone, or tablet that has a USB Type-C terminal.
Easy operation for playback, volume adjustment, etc. Using the remote control with a microphone located in the middle of the cord, you can play/pause/forward/reverse music/videos and adjust the volume. You can operate it intuitively while looking at the device screen.
Light and compact design that reduces fatigue for long periods of time Adopts a light and compact design that fits naturally. The lightweight design weighs approximately 110g, so you won't get tired even during long meetings or playing games, so you can use it for a long time.
Swivel mechanism for convenient carrying The housing can be folded flat and stored flat. It is convenient to carry as it does not add bulk even if you put it in a bag.
Available in 3 colors for easy coordination In addition to the standard black color, we also offer nuanced colors that are easy to match with your devices and fashion style. You can choose from three colors: black, blue gray, and light violet.

Ulasan Produk

Tidak ada ulasan