SANWA SUPPLY USB Type-C Extension Cable, USB 5Gbps, PD100W Compatible

Sebelum PPN:
Rp289.900 - Rp319.900
Spesifikasi
ColorBlack
Connector ShapeType-C male connector - Type-C female connector
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB3.2 Gen1 5Gbps
suitable usageFor data transmission/reception and charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Type-C extension cable supports USB 5Gbps (USB 3.2 Gen 1). *It can also extend USB 2.0 Type-C cables and USB 2.0 compatible devices.
It can extend and connect cables of Type-C compatible devices (monitors, docking stations, USB chargers, USB hubs, mice, keyboards, etc.).
You can extend your Type-C cable up to 2m in length, including the Type-C cable you connect. *Up to two cables, including this cable, can be extended up to 2m in length. *Devices that operate on bus power, such as external portable disk drives, may not function properly due to insufficient power.
Supports USB PD 100W. Can supply up to PD 100W (20V/5A) of power to USB PD-compatible devices and environments.
It supports DisplayPort Alternate Mode and supports video and audio output at up to 4K 60Hz. *The connected device, cable, and monitor must support DisplayPort Alternate Mode. *It may not be recognized by some PCs and USB devices. Reversing the cable connector that connects to the female end of this product may improve the situation.
High-speed data communication is possible at USB5Gbps (USB3.2 Gen1).
It has a triple shielding structure that is resistant to noise.
We use gold-plated pins (contacts) that are resistant to rust and have little risk of signal degradation due to aging.
Feature
Specification
*Wire standard (UL): UL2725 *Standard (MD): USB4

Ulasan Produk

Tidak ada ulasan