Green House USB Type-C docking station Wired LAN port

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (mm)Approx. 175 (not including connector)
Input ConnectorUSB Type-C (male) *USB3.2 Gen1, Power Delivery
Input Port(Power supply) USB Type-C (female) *USB Power Delivery compatible (PD3.0 maximum 77W)
Mass (g)About 65
Outer Dimensions, Width W x Depth D x Height H (mm)About 113 x 43 x 15
Port(LAN)RJ-45 10BASE-T/100BASE-Tx/1000BASE-T
Power ConsumptionMax 12W
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard(USB)USB3.2 Gen1/2.0/1.1
Supported ResolutionMax 3840x2160 (30Hz)
USB PortUSB3.2 Gen1 compatible USB Type-A (female) x 2, [Supply current] USB3.2 Gen1 port: 5V / maximum 900mA
Video Output(Port) HDMI Type-A 19pin (female)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that allows you to connect USB devices, output video, and charge your laptop with a single cable Just by connecting to the USB Type-C port of your laptop, you can connect USB devices, connect to a wired network, and support 4K (30Hz) HDMI. Functions such as output can be used.
Supports PD 65W Power supply to the PC itself
Compatible with iPad Pro/Nintendo Switch

Ulasan Produk

Tidak ada ulasan