SANWA SUPPLY USB TypeC cable_USB2.0PD240W compatible

Sebelum PPN:
Rp459.900 - Rp479.900
Spesifikasi
Conform toUSB PD(USB Power Delivery)
Connector ShapeType-C connector male - USB Type-C connector male (USB2.0 Type-C connector male - USB2.0 Type-C connector male)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting a computer or tablet device that has a USB Type-C port to a USB device (model that has a Type-C port). This product is certified by the USB IF (USB Implementers Forum) and uses a USB type C connector that can be used without worrying about the front or back side of the connector. This is a high quality cable that supports USB2.0 "HI-SPEED" mode. Compatible with USB PD240W (USB Power Delivery EPR). For devices and environments that support USB PD, a maximum of DC48V/5A (240W) can be supplied. It also supports conventional USB Power Delivery up to 20V/5A (100W). The power supply varies depending on the connected equipment and power supply specifications. Double shield structure that is resistant to noise. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan