SANWA SUPPLY USB TypeC cable_USB2.0_PD60W compatible

Sebelum PPN:
Rp219.900 - Rp289.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C Male Connector - USB 2.0 Type-C Male Connector MD: Type-C
Flame retardanceWire: VW-1
InsulationMaterial: PVC
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingNumber: Double shield
StandardUSB2.0/USB1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect computers, tablets, smartphones, etc. with a USB Type-C port to USB devices (models with a USB 2.0 Type-C port).
This product is certified by USB-IF (USB Implementers Forum).
This high-quality cable supports USB2.0 "HI-SPEED" mode, allowing you to connect USB2.0-compatible devices. (Compatible with both USB2.0 and USB1.1)
Supports USB PD (USB Power Delivery). In USB PD-compatible devices and environments, it can supply up to PD60W (DC20V/3A). *Power supply varies depending on the specifications of the PD-compatible device and power supply.
It supports PD60W, so you can quickly charge your smartphone, tablet, laptop, etc.
High-speed data transfer of up to 480Mbps is possible.
This double-shielded cable has a copper braided shielding material on the inside and a sealed aluminum shielding treatment on the inside, protecting your important data from most noise, from low to high frequencies.
Gold-plated pins are used, which are resistant to rust and have less signal degradation due to aging.
*DisplayPort Alternate Mode is not supported, so video output is not possible.

Ulasan Produk

Tidak ada ulasan