SANWA SUPPLY USB TypeC cable_USB 20Gbps

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)About 1
Conform toUSB PD(USB Power Delivery)
Connector ShapeUSB4 Type-C Connector Male - USB4 Type-C Connector Male (USB4 Type-C Connector Male - USB4 Type-C Connector Male) Compatible with USB 3.2 Gen2/Gen1/USB 3.1 Gen2/Gen1
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardSuperSpeed USB 20GbpsUSB4 USB4 Gen2x2,240W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting a computer or tablet device that has a USB Type-C port to a USB device (model that has a Type-C port). This product is certified by the USB IF (USB Implementers Forum) and uses a USB type C connector that can be used without worrying about the front or back side of the connector. This is a high quality cable that supports USB 20Gbps (USB4 Gen2 x 2) "SuperSpeed+USB (transfer speed 20Gbps)" and supports USB PD240W (USB Power Delivery EPR). For devices and environments that support USB PD, a maximum of DC48V/5A (240W) can be supplied. It also supports conventional USB Power Delivery up to 20V/5A (100W). The power supply varies depending on the connected equipment and power supply specifications. You can connect and use devices equipped with Type-C (compatible with DisplayPort Alt mode) and displays with input terminals of Type-C (compatible with DisplayPort Alt mode). Supports 4K@60Hz. Triple shield structure that is resistant to noise. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan