SANWA SUPPLY USB Type-C cable, USB 5Gbps, PD75W compatible

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)About 5
Connector ShapeUSB 3.1 Gen 1 Type-C Male Connector - USB 3.1 Gen 1 Type-C Male Connector, (MD) Type-C
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardUSB3.2 Gen 1 5G PD75W,(MD)USB3.2 Gen1
TypeUSB3.x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Type-C cable that supports USB 5Gbps (USB3.2 Gen1).
This cable is used to connect a computer or tablet with a USB Type-C port to a USB device (models with a Type-C port).
It can be connected to a monitor or electronic whiteboard with a Type-C input port that supports DisplayPort Alt Mode, and supports video and audio output (4K 60Hz).
It supports USB Power Delivery and can supply up to 75W of power, allowing for fast charging of devices such as laptops.
It uses a coaxial structure to achieve high-quality data transmission with minimal signal degradation.
The simple passive design does not require any circuits to relay or amplify the signal, meaning there are fewer restrictions on compatibility with other devices or connection direction, allowing for a stable connection.
With a generous length of 5 meters, it allows for flexible layout of connections to electronic whiteboards and PCs even in large spaces such as conference rooms and classrooms.
It uses a highly durable aluminum cover connector.
It has a triple shielding structure that is resistant to noise.
Comes with a silicone tie to neatly organize the cables.
We use gold-plated pins (contacts) that are resistant to rust and have little risk of signal degradation due to aging.
*Computers from various companies
*Compatible with models equipped with a USB port (USB Type-C female). Tablets and smartphones from various manufacturers. *Compatible with models equipped with a USB port (USB Type-C female). Peripherals, hard disks, etc. equipped with a Type-C connector (female).
* May not be compatible depending on the usage environment and model used. Various manufacturers' displays * Models with Type-C compatible terminals. Charger compatible with USB Type-C female connector output
Feature
Specification
Wire standard (UL): UL22423UL not printed, Certification: None, Cable length (MD): 5, Wire flame retardancy: 94V-0, Coating material: TPE, Minimum bending radius (minimum curvature radius): 40mm, Operating temperature range/Storage temperature range: -10°C-55°C 10% to 85% RH

Ulasan Produk

Tidak ada ulasan